This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Deck 3-996L/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-996L/08W
  • Zoro # G8941074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L/08W
Zoro #
G8941074
UPC #
760724087359
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Valve: 2-3/8"
Length
9.56
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Finish
Weathered Copper (Living, non-returnable)
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
5.5
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.88
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.