This item is Discontinued.

Newport Brass Tub Faucet, Weathered Copper (Living, non-returnable), Wall 3-2415/08W

Tub Faucet, Weathered Copper (Living, non-returnable), Wall (Discontinued)

  • Mfr # 3-2415/08W
  • Zoro # G9020052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415/08W
Zoro #
G9020052
UPC #
760724189114
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Weathered Copper (Living, non-returnable)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Weight
5.25
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Weathered Copper (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.