Zoro Homepage
This item is Discontinued.
Newport Brass Tub Faucet, White, Deck 3-2476/50

Tub Faucet, White, Deck (Discontinued)

  • Mfr # 3-2476/50
  • Zoro # G9041698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476/50
Zoro #
G9041698
UPC #
760724188766
Country of Origin
United States

Dimensions

Height
6.5
Depth
11-1/8"
Length
11.13
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
White
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
6.5
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
9
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.