
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-3126/50
Zoro #
G8996417
UPC #
760724595571
Country of Origin
United States
Dimensions
Height
7.06
Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Length
8.56
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8
Description
Roman Tub Faucet in White
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.