Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, White, Wall 3-1095/50

Tub Faucet, White, Wall (Discontinued)

  • Mfr # 3-1095/50
  • Zoro # G9002753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1095/50
Zoro #
G9002753
UPC #
760724257578
Country of Origin
United States

Dimensions

Height
2.88
Width
7.88
Depth
Spout: 6-1/4", Valve: 4-1/16"
Length
6.25
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3

Details

Finish
White
Includes
Lever Handles
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve as Specified, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Weight
5.25
Faucet Mount
Wall Mounted
Tub Spout Reach
5.75
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.