Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, White, Wall 3-2405/50

Tub Faucet, White, Wall (Discontinued)

  • Mfr # 3-2405/50
  • Zoro # G9099624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/50
Zoro #
G9099624
UPC #
760724188896
Country of Origin
United States

Dimensions

Height
2.75
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
White
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
4.05
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
7.38
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.