This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Antique Brass 3-2527/06

Tub Faucet with Hand Shower, 5, Deck, Antique Brass (Discontinued)

  • Mfr # 3-2527/06
  • Zoro # G9046388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2527/06
Zoro #
G9046388
UPC #
760724511632
Country of Origin
United States

Dimensions

Height
6.33
Width
2-1/4" (Shower), 3" (Spout), 2-1/4" (Valve)
Depth
11.72"
Faucet Connection Size
0.75
Hand Shower Diameter
4.31
Hose Length
59
Handle Length (in)
3

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Antique Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations, California Energy Commission (CEC)
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
12.7
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Hose Included
Yes

Description

Roman Tub Faucet With Hand Shower in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.