This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Flat Black 3-1647/56

Tub Faucet with Hand Shower, 5, Deck, Flat Black (Discontinued)

  • Mfr # 3-1647/56
  • Zoro # G9016236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1647/56
Zoro #
G9016236
UPC #
760724282655
Country of Origin
United States

Dimensions

Height
4.63
Width
15
Depth
Spout: 11-1/8", Valve: 3-1/8", HandShower: 7-3/32"
Face Dia.
Spout: 1-1/2"
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
2

Details

Includes
Tempering Valve
Item
Tub Faucet with Hand Shower
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
10.25
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub
Faucet Connection
NPT
Tub Spout Reach
9.06
Handle Included
Yes
Faucet Valve Type
WS Valve
Hose Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.