Shop NEWPORT BRASS
See all product information
Tub Faucet With Hand Shower, 5, Deck, French Gold (PVD)
Mfr # 3-1627-24A
Zoro # G9083883
product price: $1,847.30
/ea
Free Shipping & Returns
Key Features
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1627-24A
Zoro #
G9083883
UPC #
709180012345
Country of Origin
United States
Dimensions
Height
4.63
Width
15
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
3
Faucet Connection Size
0.75
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.