Shop NEWPORT BRASS

Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-2047-24A

  • Zoro # G9015956


product price:  $1,847.30
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2047-24A
Zoro #
G9015956
UPC #
760724303589
Country of Origin
United States

Dimensions

Height
11.13
Width
Tub Faucet: 2-11/16", Lever: 2-1/8", Handshower: 2"
Depth
Tab Faucet: 9-5/8"
Hand Shower Diameter
1
Hose Length
59
Handle Length (in)
3.63
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
12.4
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Hose Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub
Tub Spout Reach
8

Description

Roman Tub Faucet With Hand Shower in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.