This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved 3-2987/ORB

Tub Faucet with Hand Shower, 5, Deck, Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 3-2987/ORB
  • Zoro # G8979845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2987/ORB
Zoro #
G8979845
UPC #
709180064016
Country of Origin
United States

Dimensions

Height
11.98
Width
2-3/4" (Shower), 2.38" (Spout), 2.20" (Valve)
Depth
9.56"
Handle Length (in)
2.89
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Item
Tub Faucet with Hand Shower
Features
Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
9.8
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Hose Included
Yes
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet With Hand Shower in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.