Tub Faucet with Hand Shower, 5, Deck, Polished Gold (PVD)

  • Mfr # 3-2557-24

  • Zoro # G8940724


product price:  $3,040.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2557-24
Zoro #
G8940724
UPC #
760724399230
Country of Origin
United States

Dimensions

Height
5.81
Width
2-1/16" (Shower), 3-1/16" (Spout), 2-1/8" (Valve)
Faucet Connection Size
0.75
Hand Shower Diameter
4.31
Handle Length (in)
3.5
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations, California Energy Commission (CEC)
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
12.7
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Tub Spout Reach
9.56
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Drain included
No
Hose Included
Yes
Handle Included
Yes

Description

Roman Tub Faucet With Hand Shower in Polished Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.