Tub Faucet with Hand Shower, 5, Deck, Satin Bronze (PVD)

  • Mfr # 3-3147-10

  • Zoro # G9006393


product price:  $2,212.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3147-10
Zoro #
G9006393
UPC #
709180065617
Country of Origin
United States

Dimensions

Height
4
Width
2" (Shower), 3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Handle Length (in)
3.25
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
18.5
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Hose Included
Yes
Faucet Type
Roman Tub
Faucet Connection
NPT
Tub Spout Reach
9.5
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet With Hand Shower in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.