
Tub Faucet with Hand Shower, 5, Deck, Stainless Steel (PVD)
Mfr # 3-1747-20
Zoro # G8942508
product price: $1,869.00
/ea
Free Shipping & Returns
Key Features
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1747-20
Zoro #
G8942508
UPC #
760724292227
Country of Origin
United States
Dimensions
Height
7.81
Width
15
Depth
Shower: 6-1/8", Valve: 4-9/16"
Faucet Connection Size
0.75
Handle Length (in)
4.75
Hand Shower Diameter
2
Hose Length
59
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.