
Tub Faucet with Hand Shower, 5, Deck, Stainless Steel (PVD)
Mfr # 3-2457-20
Zoro # G9005273
product price:Â $1,592.50
/ea
Free Shipping & Returns
Key Features
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2457-20
Zoro #
G9005273
UPC #
760724181927
Country of Origin
United States
Dimensions
Height
6.94
Width
2-3/4" (Shower), 2-7/8" (Spout), 2-3/16" (Valve)
Depth
9-5/16"
Hose Length
59
Handle Length (in)
3.75
Hand Shower Diameter
2
Faucet Connection Size
0.75
Description
Roman Tub Faucet With Hand Shower in Stainless Steel (Pvd)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.