Shop NEWPORT BRASS
See all product information
Tub Faucet with Hand Shower, 5, Deck, Uncoated Polished Brass (Living, non-returnable)
Mfr # 3-2547-03N
Zoro # G8928097
product price:Â $2,256.10
/ea
Free Shipping & Returns
Key Features
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2547-03N
Zoro #
G8928097
UPC #
760724512752
Country of Origin
United States
Dimensions
Height
3.75
Width
2" (Shower), 3-1/8" (Spout), 3-3/4" (Valve)
Depth
10"
Hand Shower Diameter
2
Faucet Connection Size
0.75
Handle Length (in)
3
Hose Length
59
Description
Roman Tub Faucet With Hand Shower in Polished Brass Uncoated (Living)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.