This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Weathered Brass 3-2557/03W

Tub Faucet with Hand Shower, 5, Deck, Weathered Brass (Discontinued)

  • Mfr # 3-2557/03W
  • Zoro # G8929734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2557/03W
Zoro #
G8929734
UPC #
760724398974
Country of Origin
United States

Dimensions

Height
5.81
Width
2-1/16" (Shower), 3-1/16" (Spout), 2-1/8" (Valve)
Hand Shower Diameter
4.31
Hose Length
59
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations, California Energy Commission (CEC)
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
12.7
Faucet Type
Roman Tub
Hose Included
Yes
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
9.56
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet With Hand Shower in Weathered Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.