This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, 5, Deck, Weathered Brass 3-3157/03W

Tub Faucet with Hand Shower, 5, Deck, Weathered Brass (Discontinued)

  • Mfr # 3-3157/03W
  • Zoro # G9037674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3157/03W
Zoro #
G9037674
UPC #
709180067352
Country of Origin
United States

Dimensions

Height
4
Width
2" (Shower), 1.88" (Spout), 2.39" (Valve)
Depth
11.86"
Handle Length (in)
2.88
Faucet Connection Size
0.75
Hose Length
59
Hand Shower Diameter
2

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Brass
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations, California Energy Commission (CEC)
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
18.5
Faucet Connection
NPT
Hose Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.5
Handle Included
Yes
Faucet Type
Roman Tub
Drain included
No
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet With Hand Shower in Weathered Brass

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.