Shop All Showerheads and Tub Faucets
Newport Brass
Tub Faucet with Hand Shower, Aged Brass, Deck
Mfr # 3-2987/034
Zoro # G8967735
product price: $1,463.70
/ea
Free Shipping & Returns
$1,463.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Brass Valve Bodies and Quick-Connect Spout Fitting, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Rough Valve Incorporates Diverter Valve and Hoses as Needed for Hand shower
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 5
- ADA Compliant No
Product Information
- Brand Newport Brass
- MFR # 3-2987/034
- Zoro # G8967735
- UPC # 709180063774
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.98 |
Width | 2-3/4" (Shower), 2.38" (Spout), 2.20" (Valve) |
Depth | 9.56" |
Hose Length | 59 |
Hand Shower Diameter | 2 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 2.89 |
Details
Description
Roman Tub Faucet With Hand Shower in Aged Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331049205)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- BOARDWALK ® Industrial Strength Alkaline Drain Cleaner, 32 Oz. Bottle, 12/Carton (4823)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- RIOBEL Pallace Single Hole Floor Mount Tub Filler Trim (TPA39PN)
- THRIFCO PLUMBING Brass Shower Head W/Shut Off (4400139)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-PP)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- Newport Brass Showerheads and Tub Faucets