Tub Faucet with Hand Shower, 5, Deck, Antique Nickel

  • Mfr # 3-2047-15A

  • Zoro # G9041664


product price:  $2,401.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2047-15A
Zoro #
G9041664
UPC #
760724182870
Country of Origin
United States

Dimensions

Height
11.13
Width
Tub Faucet: 2-11/16", Lever: 2-1/8", Handshower: 2"
Depth
Tab Faucet: 9-5/8"
Hand Shower Diameter
1
Handle Length (in)
3.63
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies And Spout Nipple, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges, Diverter Valve And Hoses As Needed For Handshower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Antique Nickel
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense,California Energy Commission (CEC), US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
12.4
Faucet Mount
Deck Mounted
Hose Included
Yes
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
8

Description

Roman Tub Faucet With Hand Shower in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.