This item is Discontinued.

Newport Brass Tub Faucet with Hand Shower, Uncoated Polished Brass (Living, non-returnable), Deck 3-2597/03N

Tub Faucet with Hand Shower, Uncoated Polished Brass (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-2597/03N
  • Zoro # G9065647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2597/03N
Zoro #
G9065647
UPC #
760724544418
Country of Origin
United States

Dimensions

Height
4.63
Width
1-15/16" (Shower), 2-7/8" (Spout)
Depth
9-13/16"
Hand Shower Diameter
2
Handle Length (in)
3.5
Faucet Connection Size
0.75
Hose Length
59

Details

Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
No
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, All applicable US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Hose Included
Yes
Tub Spout Reach
9.06
Faucet Type
Roman Tub
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Weight
11.25

Description

Roman Tub Faucet With Hand Shower in Polished Brass Uncoated (Living)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.