This item is Discontinued.

Newport Brass Tub Spout Asm in Oil Rubbed Bronze 2-451/10B

Tub Spout Asm in Oil Rubbed Bronze (Discontinued)

  • Mfr # 2-451/10B
  • Zoro # G7209983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-451/10B
Zoro #
G7209983
UPC #
760724922148
Country of Origin
United States

Dimensions

Width
2.5
Height
2.5
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Handle Material
Brass
Tub Spout Reach
6.5
ADA Compliant
No
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT

Description

Refined elegance and historical significance characterize the Virginia collection with the intention of Revolutionary design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.