Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, English Bronze, Wall

  • Mfr # 3-419-07

  • Zoro # G8953622


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Handle Material
Brass
Face Dia.
1"
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-07
Zoro #
G8953622
UPC #
760724406341
Country of Origin
United States

Dimensions

Face Dia.
1"
Width
1.75
Depth
9-1/8"
Height
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
English Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Connection
1/2" NPT
Mounting Type
Wall
ADA Compliant
No
Weight
0.9
Tub Spout Reach
8.63
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT

Description

Tub Spout in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.