Zoro Homepage

Tub Spout, Forever Brass - PVD, Wall

  • Mfr # 8-030-01

  • Zoro # G8945143


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Handle Material
Brass
Depth
9"
Height
2.19
Width
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-030-01
Zoro #
G8945143
UPC #
760724387817
Country of Origin
United States

Dimensions

Depth
9"
Height
2.19
Width
2.5
Faucet Connection Size
0.75

Details

Material
Solid Brass
Finish
Forever Brass (PVD)
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Mounting Type
Wall
Features
Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
Weight
2.2
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Tub Spout Reach
8

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.