Tub Spout, French Gold - PVD, Wall

  • Mfr # 3-614-24A

  • Zoro # G8952913


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
ADA Compliant
No
Mounting Type
Wall
Width
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-614-24A
Zoro #
G8952913
UPC #
709180070451
Country of Origin
United States

Dimensions

Width
1-7/8"
Face Dia.
1"
Height
1-7/8"
Depth
11-1/8"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
French Gold (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
Weight
1.2
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
10.63
Faucet Valve Type
BP

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.