
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-382/24
Zoro #
G8969625
UPC #
760724403272
Country of Origin
United States
Dimensions
Height
3.13
Width
2.75
Depth
8-5/16"
Faucet Connection Size
0.5
Details
Item
Tub Spout
Material
Solid Brass
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Gold (PVD)
Connection
1/2" NPT
Standards
US Federal and State material regulations
Handle Material
Brass
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7.69
Description
Tub Spout in Polished Gold (Pvd)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.