This item is Discontinued.

Newport Brass Tub Spout, Polished Gold - PVD, Wall 8-009/24

Tub Spout, Polished Gold - PVD, Wall (Discontinued)

  • Mfr # 8-009/24
  • Zoro # G9023638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-009/24
Zoro #
G9023638
UPC #
760724378525
Country of Origin
United States

Dimensions

Height
3
Width
2.75
Depth
7-1/4"
Faucet Connection Size
0.75

Details

Material
Solid Brass
Features
the Proud Arch of the Spout and the Fountain-Like Handles Feature a Ridge That Accentuates
Mounting Type
Wall
Finish
Polished Gold (PVD)
ADA Compliant
No
Item
Tub Spout
Handle Material
Brass
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.5
Drain included
No
Faucet Valve Type
BP

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.