
Tub Spout, Stainless Steel - PVD, Wall
Mfr # 3-419-20
Zoro # G8954435
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Standards
US Federal and State material regulations
Face Dia.
1"
Handle Material
Brass
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-419-20
Zoro #
G8954435
UPC #
760724406617
Country of Origin
United States
Dimensions
Face Dia.
1"
Depth
9-1/8"
Width
1.75
Height
2.88
Faucet Connection Size
0.5
Details
Material
Solid Brass
Finish
Stainless Steel (PVD)
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Weight
0.9
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
8.63
Drain included
No
Description
Tub Spout in Stainless Steel (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.