Tub Spout, Uncoated Polished Brass - Living, Wall

  • Mfr # 3-419-03N

  • Zoro # G8993486


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Width
1.75
Handle Material
Brass
Depth
9-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-03N
Zoro #
G8993486
UPC #
760724406228
Country of Origin
United States

Dimensions

Width
1.75
Depth
9-1/8"
Face Dia.
1"
Height
2.88
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Uncoated Polished Brass (Living, non-returnable)
Standards
US Federal and State material regulations
Item
Tub Spout
Handle Material
Brass
ADA Compliant
No
Mounting Type
Wall
Connection
1/2" NPT
Weight
0.9
Tub Spout Reach
8.63
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass

Description

Tub Spout in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.