Zoro Homepage

Tub Spout, Venetian Bronze, Wall

  • Mfr # 3-419-VB

  • Zoro # G9007258


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
US Federal and State material regulations
Height
2.88
Connection
1/2" NPT
Width
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-419-VB
Zoro #
G9007258
UPC #
760724406945
Country of Origin
United States

Dimensions

Height
2.88
Width
1.75
Face Dia.
1"
Depth
9-1/8"
Faucet Connection Size
0.5

Details

Material
Solid Brass
Finish
Venetian Bronze
Standards
US Federal and State material regulations
Item
Tub Spout
Connection
1/2" NPT
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Weight
0.9
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.63
Faucet Valve Type
BP
Drain included
No

Description

Tub Spout in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.