This item is Discontinued.

Newport Brass Tub Trim, Antique Brass, Wall 3-1685/06

Tub Trim, Antique Brass, Wall (Discontinued)

  • Mfr # 3-1685/06
  • Zoro # G8984833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/06
Zoro #
G8984833
UPC #
760724987574
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Handle Length (in)
2.6
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
6.5
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Weight
4.4

Description

Wall Mount Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.