This item is Discontinued.

Newport Brass Tub Trim, Antique Copper, Wall 3-1685/08A

Tub Trim, Antique Copper, Wall (Discontinued)

  • Mfr # 3-1685/08A
  • Zoro # G8933952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/08A
Zoro #
G8933952
UPC #
760724987598
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Handle Length (in)
2.6
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Copper
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Material
Solid Brass
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Weight
4.4
Faucet Material
Brass
Tub Spout Reach
6.5
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.