This item is Discontinued.

Newport Brass Tub Trim, Flat Black, Deck 3-2596/56

Tub Trim, Flat Black, Deck (Discontinued)

  • Mfr # 3-2596/56
  • Zoro # G8935858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2596/56
Zoro #
G8935858
UPC #
760724544289
Country of Origin
United States

Dimensions

Height
4.63
Width
2-7/8" (Spout), 2-5/16" (Valve)
Depth
9-13/16"
Length
11.25
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Item
Tub Trim
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Finish
Flat Black
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Tub Spout Reach
9.06
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Weight
5.25
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.