This item is Discontinued.

Newport Brass Tub Trim, French Gold (PVD), Wall 3-1685/24A

Tub Trim, French Gold (PVD), Wall (Discontinued)

  • Mfr # 3-1685/24A
  • Zoro # G8928036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/24A
Zoro #
G8928036
UPC #
760724289272
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Handle Length (in)
2.6
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
French Gold (PVD)
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Handle Included
Yes
Tub Spout Reach
6.5
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Weight
4.4
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass

Description

Wall Mount Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.