Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Trim, Gloss Black, Wall 3-1685/54

Tub Trim, Gloss Black, Wall (Discontinued)

  • Mfr # 3-1685/54
  • Zoro # G8984763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/54
Zoro #
G8984763
UPC #
760724289432
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Handle Length (in)
2.6
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Gloss Black
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
6.5
Faucet Connection
NPT
Handle Included
Yes
Weight
4.4
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Gloss Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.