This item is Discontinued.

Newport Brass Tub Trim, Oil Rubbed Bronze - Hand Relieved, Deck 3-1686/ORB

Tub Trim, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

  • Mfr # 3-1686/ORB
  • Zoro # G8991255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1686/ORB
Zoro #
G8991255
UPC #
760724289845
Country of Origin
United States

Dimensions

Height
9.13
Width
10.38
Length
15
Faucet Connection Size
0.75
Handle Length (in)
2
Faucet Center Size
8

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Weight
3.04
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.