This item is Discontinued.

Newport Brass Tub Trim, Polished Gold (PVD), Deck 3-1686/24

Tub Trim, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-1686/24
  • Zoro # G8951958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1686/24
Zoro #
G8951958
UPC #
760724289661
Country of Origin
United States

Dimensions

Height
9.13
Width
10.38
Length
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Drain included
No
Weight
3.04
Tub Spout Reach
11.56
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.