This item is Discontinued.

Newport Brass Tub Trim, Polished Gold (PVD), Deck 3-2596/24

Tub Trim, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-2596/24
  • Zoro # G8955372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2596/24
Zoro #
G8955372
UPC #
760724544364
Country of Origin
United States

Dimensions

Height
4.63
Width
2-7/8" (Spout), 2-5/16" (Valve)
Depth
9-13/16"
Length
11.25
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Item
Tub Trim
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Finish
Polished Gold (PVD)
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Lever
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.06
Weight
5.25
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.