This item is Discontinued.

Newport Brass Tub Trim, Satin Bronze (PVD), Wall 3-1685/10

Tub Trim, Satin Bronze (PVD), Wall (Discontinued)

  • Mfr # 3-1685/10
  • Zoro # G9061596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1685/10
Zoro #
G9061596
UPC #
760724289197
Country of Origin
United States

Dimensions

Height
2.5
Width
7.88
Depth
Valve: 3-13/16", Tub: 7"
Length
7
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.6

Details

Item
Tub Trim
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Bronze (PVD)
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.5
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.