This item is Discontinued.

Newport Brass Tub With Hand Shower Trim, Oil Rubbed Bronze - Hand Relieved, Deck 3-1687/ORB

Tub With Hand Shower Trim, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

  • Mfr # 3-1687/ORB
  • Zoro # G9075508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1687/ORB
Zoro #
G9075508
UPC #
760724290117
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
2

Details

Item
Tub With Hand Shower Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub
Faucet Connection
NPT
Drain included
No
Hose Included
Yes
Handle Included
Yes
Tub Spout Reach
11.56
Faucet Material
Brass
Weight
9.85
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet With Hand Shower in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.