This item is Discontinued.

Newport Brass Tub With Hand Shower Trim, Satin Brass (PVD), Deck 3-1687/04

Tub With Hand Shower Trim, Satin Brass (PVD), Deck (Discontinued)

  • Mfr # 3-1687/04
  • Zoro # G9007452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1687/04
Zoro #
G9007452
UPC #
760724987925
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Handle Length (in)
2
Hose Length
59
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Item
Tub With Hand Shower Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Satin Brass (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub
Faucet Mount
Deck Mounted
Tub Spout Reach
11.56
Faucet Valve Type
WS Valve
Hose Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Weight
9.85

Description

Roman Tub Faucet With Hand Shower in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.