This item is Discontinued.

Newport Brass Tub With Hand Shower Trim, Weathered Copper (Living, non-returnable), Deck 3-1687/08W

Tub With Hand Shower Trim, Weathered Copper (Living, non-returnable), Deck (Discontinued)

  • Mfr # 3-1687/08W
  • Zoro # G9058692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1687/08W
Zoro #
G9058692
UPC #
760724987970
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Hose Length
59
Handle Length (in)
2
Hand Shower Diameter
2
Faucet Connection Size
0.75

Details

Item
Tub With Hand Shower Trim
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Drain included
No
Faucet Material
Brass
Weight
9.85
Hose Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub
Tub Spout Reach
11.56

Description

Roman Tub Faucet With Hand Shower in Weathered Copper (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.