
Vacuum Breaker For Hand Showers in Flat Black
Mfr # 291-56
Zoro # G7450248
product price: $93.55
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291-56
Zoro #
G7450248
UPC #
91388838842
Country of Origin
United States
Dimensions
Height
1.5
Width
1
Depth
1-1/2"
Face Dia.
15/16"
Details
Item
Vacuum Breaker
ADA Compliant
No
Finish
Flat Black
Material
Solid Brass
Weight
0.25
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.