
Wall Mount Lavatory Faucet in Gloss Black (Discontinued)
- Mfr # 3-2551/54
- Zoro # G9070644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2551/54
Zoro #
G9070644
UPC #
760724395522
Country of Origin
United States
Dimensions
Length
8.63
Width
8
Height
2.5
Faucet Center Size
8
Handle Length (in)
3.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Gloss Black
Handle Material
Brass
Number of Handles
2
Weight
4.9
Flow Rate (GPM)
1.5
Faucet Type
Wall Mount Lavatory Faucet
Handle Type
Lever
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Description
Wall Mount Lavatory Faucet in Gloss Black
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.