
Wall Mount Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 3-2411/ORB
- Zoro # G9054763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2411/ORB
Zoro #
G9054763
UPC #
760724311751
Country of Origin
United States
Dimensions
Length
9.5
Height
2.38
Width
7.88
Faucet Center Size
8
Handle Length (in)
3
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Material
Brass
Number of Handles
2
Weight
4.75
Flow Rate (GPM)
1.5
Handle Type
Lever
Faucet Type
Wall Mount Lavatory Faucet
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Wall Mount Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.