Shop NEWPORT BRASS

Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 3-944L-03N

  • Zoro # G8929917


product price:  $875.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
3.65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-944L-03N
Zoro #
G8929917
UPC #
760724275282
Country of Origin
United States

Dimensions

Height
2.44
Length
10
Width
7.88
Faucet Center Size
8
Handle Length (in)
3.25

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Material
Brass
Number of Handles
2
Weight
3.65
Flow Rate (GPM)
1.5
Handle Type
Lever
Faucet Type
Wall Mount Lavatory Faucet
Faucet Material
Brass
Handle Included
Yes
Drain included
No

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.