
Wall Mount Lavatory Faucet in Polished Gold (Pvd) (Discontinued)
- Mfr # 3-2521/24
- Zoro # G8984185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2521/24
Zoro #
G8984185
UPC #
760724378433
Country of Origin
United States
Dimensions
Height
2.88
Length
8.63
Width
8
Handle Length (in)
3
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Handle Material
Brass
Number of Handles
2
Weight
6
Handle Type
Cross
Faucet Type
Wall Mount Lavatory Faucet
Flow Rate (GPM)
1.5
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Description
Wall Mount Lavatory Faucet in Polished Gold (Pvd)
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.