Wall Mount Tub Faucet in Satin Brass (Pvd)

  • Mfr # 3-2575-04

  • Zoro # G5976390


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass (PVD)
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-04
Zoro #
G5976390
UPC #
760724579212
Country of Origin
United States

Dimensions

Length
8
Height
3.71
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Satin Brass (PVD)
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Weight
4.75
Faucet Mount
Wall Mounted
Tub Spout Reach
7
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.