
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-925/50
Zoro #
G5976208
UPC #
760724007722
Country of Origin
United States
Dimensions
Height
2.81
Width
8
Length
7.56
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.25
Details
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Finish
White
Handle Type
Cross
Handle Material
Brass
Weight
4.6
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.81
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.