Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Tub Faucet Valve

  • Mfr # 1-500U

  • Zoro # G308461623


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
12 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-500U
Zoro #
G308461623
UPC #
709180173619
Country of Origin
Unknown

Dimensions

Overall Height
4 in
Overall Length
12 in
Overall Width
8 in

Description

Wall Mount Tub Faucet Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.